Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34204 Tool & Cutter Grinding Wheels 5" 60 Grit Ceramic Aluminum Oxide - Pkg Qty 10
See all 36 items in product family

CGW Abrasives 34204 Tool & Cutter Grinding Wheels 5" 60 Grit Ceramic Aluminum Oxide - Pkg Qty 10

Item #: WBB295030

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 10

Price: $439.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 34204 Tool & Cutter Grinding Wheels 5" 60 Grit Ceramic Aluminum Oxide

  • Excellent for form holding
  • Applications: Ideal for drying grinding
  • Applicable Materials: Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES3/4
    • MAX RPM5348
    • WHEEL TYPEType 11
    • UPC655332342047
    • APPLICATIONIdeal For Drying Grinding
    • SUGGESTED USEHastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coati
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBER34204

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed