Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 36278 Depressed Center Wheel 5" x 1/8" x 5/8- 11 INT Type 29 60 Grit Aluminum Oxide - Pkg Qty 10
See all 590 items in product family

CGW Abrasives 36278 Depressed Center Wheel 5" x 1/8" x 5/8- 11 INT Type 29 60 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB298641

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.20 each

Sold in packages of 10

Price: $62.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 36278 Depressed Center Wheel 5" x 1/8" x 5/8- 11 INT Type 29 60 Grit Aluminum Oxide

  • Flexible wheels structure for grinding and deburring - one wheel for multiple tasks
  • Raised knob pattern on wheel face for exceptionally cool grinding and no material load up
  • Applications: Grinding/Deburring
  • Applicable Materials: Metal
  • Used With: Right Angle Grinder

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES5
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM12200
    • WHEEL TYPEType 29
    • APPLICATIONGrinding/Deburring
    • TOOL COMPATIBILITYRight Angle Grinders
    • SUGGESTED USEMetal
    • THICKNESS INCHES DECIMALS.095
    • MANUFACTURERS PART NUMBER36278
    • THICKNESS INCHES FRACTIONS1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed