Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 49010 Resin Cup Wheels 6" 24 Grit Aluminum Oxide - Pkg Qty 5
See all 37 items in product family

CGW Abrasives 49010 Resin Cup Wheels 6" 24 Grit Aluminum Oxide - Pkg Qty 5

Item #: WBB295624

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.25 each

Sold in packages of 5

Price: $106.25
Product Information
Customer Review
Product Q&A
CGW Abrasives 49010 Resin Cup Wheels 6" 24 Grit Aluminum Oxide

  • No steel back
  • Applications: Grinding
  • Applicable Materials: Ferrous Metal, Tough Steel

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM6048
    • WHEEL TYPEType 11
    • UPC655332490106
    • APPLICATIONGrinding
    • SUGGESTED USEFerrous Metal, Tough Steel
    • MANUFACTURERS PART NUMBER49010
    • WEIGHT LBS3.64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed