Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 49012 Resin Cup Wheels 6" 24 Grit Aluminum Oxide
See all 36 items in product family

CGW Abrasives 49012 Resin Cup Wheels 6" 24 Grit Aluminum Oxide

Item #: WBB296171

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 49012 Resin Cup Wheels 6" 24 Grit Aluminum Oxide

  • With steel back
  • Applications: Grinding
  • Applicable Materials: Ferrous Metal, Tough Steel

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM6048
    • WHEEL TYPEType 11
    • UPC655332490120
    • APPLICATIONGrinding
    • SUGGESTED USEFerrous Metal, Tough Steel
    • MANUFACTURERS PART NUMBER49012
    • WEIGHT LBS4.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed