Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 45040 Depressed Center Wheel 6" x 1/4" x 5/8- 11 INT T27 24 Grit Zirconia Alum. Oxide - Pkg Qty 10
See all 663 items in product family

CGW Abrasives 45040 Depressed Center Wheel 6" x 1/4" x 5/8- 11 INT T27 24 Grit Zirconia Alum. Oxide - Pkg Qty 10

Item #: WBB297291

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.80 each

Sold in packages of 10

Price: $68.00
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 45040 Depressed Center Wheel 6" x 1/4" x 5/8- 11 INT T27 24 Grit Zirconia Alum. Oxide

  • Cuts faster, smoother and provides longer life
  • Zirconia grain provides high performance grinding and very long life
  • Applications: Grinding
  • Applicable Materials: Cast Iron, Stainless Steel, Steel
  • Used With: Air & Electric Grinders

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALZirconia Aluminum Oxide
    • GRIT24
    • GRADEExtra Coarse
    • DIAMETER INCHES6
    • CENTER HOLE DIAMETER INCHES5/8-11
    • THREAD SIZE5/8-11 INT
    • MAX RPM10020
    • WHEEL TYPEType 27
    • APPLICATIONGrinding
    • TOOL COMPATIBILITYAir & Electric Grinders
    • SUGGESTED USECast Iron, Stainless Steel, Steel
    • THICKNESS INCHES DECIMALS.25
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBER45040
    • THICKNESS INCHES FRACTIONS1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed