Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 34215 Tool & Cutter Grinding Wheels 8" 60 Grit Ceramic Aluminum Oxide - Pkg Qty 10
See all 151 items in product family

CGW Abrasives 34215 Tool & Cutter Grinding Wheels 8" 60 Grit Ceramic Aluminum Oxide - Pkg Qty 10

Item #: WBB295622

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 10

Price: $369.50
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 34215 Tool & Cutter Grinding Wheels 8" 60 Grit Ceramic Aluminum Oxide

  • Excellent for form holding
  • Allows heavier downfeeds and faster traverse rates
  • Exceeds standard wheels when grinding materials 50 Rockwell C and harder
  • In tool room applications, the AS3 will yield better results in dry grinding than conventional abrasives
  • Applications: Ideal for drying grinding, Grinding
  • Applicable Materials: Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating, Hardened Tool Steels, Sprayed Metal Coatings

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES8
    • CENTER HOLE DIAMETER INCHES1-1/4
    • MAX RPM3600
    • WHEEL TYPEType 1
    • APPLICATIONIdeal For Drying Grinding, Grinding
    • SUGGESTED USEHastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coati
    • THICKNESS INCHES DECIMALS.5
    • MANUFACTURERS PART NUMBER34215
    • THICKNESS INCHES FRACTIONS1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed