Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CGW Abrasives 38706 Bench & Pedestal Grinding Wheel 8" x 1" x 1 " 120 Grit Premium Grain
See all 147 items in product family

CGW Abrasives 38706 Bench & Pedestal Grinding Wheel 8" x 1" x 1 " 120 Grit Premium Grain

Item #: WBB295072

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
CGW Abrasives 38706 Bench & Pedestal Grinding Wheel 8" x 1" x 1 " 120 Grit Premium Grain

  • The high friability of this grain gives it the characteristic of fast and cool cutting used for light grinding of steels of all kinds, particularly on tool and die steels
  • Premium grain bench wheels are individually packed
  • 6"-8" include bushings for 1/2", 5/8", 3/4", and 1" arbor hole
  • Applications: Off-Hand Tool Sharpening & Grinding

Product Specifications

    • BRANDCGW Abrasives
    • ABRASIVE MATERIALWhite Aluminum Oxide
    • GRIT120
    • GRADEFine
    • DIAMETER INCHES8
    • CENTER HOLE DIAMETER INCHES1
    • MAX RPM3600
    • UPC655332387062
    • APPLICATIONOff-Hand Tool Sharpening & Grinding
    • THICKNESS INCHES DECIMALS1
    • WEIGHT LBS3.75
    • THICKNESS INCHES FRACTIONS1
    • MANUFACTURERS PART NUMBER38706

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed