Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edmar Abrasive Company 12039 Cut-Off Wheel T1 3" x .060" x 3/8 - 1/4" 50 Grit Diamond Grain

Rollover image to zoom in

Click image to enlarge

See all 343 items in product family

Edmar Abrasive Company 12039 Cut-Off Wheel T1 3" x .060" x 3/8 - 1/4" 50 Grit Diamond Grain

Item #: WBB966421

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Edmar 3" Diamond X Cutter Thin Disc Type 1 - Die Grinder

Designed specifically for use on die grinders and with 3/8 inch arbors the Cutter-DXE0130 DiamondX Cutter is an all-new thin diamond blade that replaces .040 &.045 thin abrasives. Get super long life compared to abrasives discs, 60x life or more. Note: the 3 inch blade is rotation direction specific.

Product Specifications

    • BRANDEdmar Abrasive Company
    • ABRASIVE MATERIALDiamond
    • GRIT50
    • GRADECoarse
    • DIAMETER INCHES3
    • CENTER HOLE DIAMETER INCHES3/8 - 1/4
    • MAX RPM25000
    • WHEEL TYPEType 1
    • MANUFACTURERS PART NUMBER12039
    • THICKNESS INCHES DECIMALS.06
    • THICKNESS INCHES FRACTIONS1/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed