Cartridge Rolls
Diameter
Length
Color
Price
Superior Abrasives 11905 Cartridge Roll FT 3/8 x 1 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Grit
80
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
3/8 in
Superior Abrasives 11863 Cartridge Roll 1/4 x 1 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Grit
80
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
1/4 in
Superior Abrasives 19741 Cartridge Roll 5/16 x 1.5 x 1/8 Aluminum Oxide Medium - Pkg Qty 100
Grit
60
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
5/16 in
United Abrasives - Sait 38307 Full Taper Cartridge Roll 3/8" x 1-1/2" x 1/8" 80 Grit Aluminum Oxide - Pkg Qty 100
Grit
80
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
3/8 in
United Abrasives - Sait 38306 Full Taper Cartridge Roll 3/8" x 1-1/2" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100
Grit
60
Abrasive Material
Aluminum Oxide
Grade
Medium
Diameter
3/8 in
Superior Abrasives 11880 Cartridge Roll 3/8 x 1.5 x 1/8 Aluminum Oxide Fine - Pkg Qty 100
Grit
120
Abrasive Material
Aluminum Oxide
Grade
Fine
Diameter
3/8 in