Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Abrasives - Sait 38040 Straight Cartridge Roll 3/8" x 1" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 201 items in product family

United Abrasives - Sait 38040 Straight Cartridge Roll 3/8" x 1" x 1/8" 60 Grit Aluminum Oxide - Pkg Qty 100

Item #: WBB2233764

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.44 each

Sold in packages of 100

Price: $44.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
United Abrasives - Sait 38040 Straight Cartridge Roll 3/8" x 1" x 1/8" 60 Grit Aluminum Oxide

Premium aluminum oxide grain - full taper. Excellent for sanding and polishing channels, fillets, recesses, side walls, and bottoms of dead-end holes. Great for high speed deburring and flash removal. Multi-layer, self dressing construction - exposes sharp, new cutting abrasive as each layer wears away.

Documents

Documents are in PDF format

Product Specifications

    • BRANDUnited Abrasives-Sait
    • ABRASIVE MATERIALAluminum Oxide
    • GRIT60
    • GRADEMedium
    • DIAMETER INCHES3/8
    • LENGTH INCHES1
    • CENTER HOLE DIAMETER INCHES1/8
    • MAXIMUM RPM26,000
    • BACKING MATERIALCotton
    • BACKING WEIGHTX
    • SERIESStraight Cartridge Roll
    • UPC699053380407
    • APPLICATIONMetal & stainless
    • TOOL COMPATIBILITYDie Grinders
    • MANUFACTURER PART NUMBER38040

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed