Cut Off Wheels
Grit
Type
Color
Price
Norton 66243510647 Gemini Small Diameter Cut-Off Wheel 3" x 1/16" x 3/8" 36 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
Norton 66243510655 Gemini Small Diameter Cut-Off Wheel 4" x 1/16" x 3/8" 36 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
19100 rpm
Diameter
4 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in
Norton 66243510627 Gemini Small Diameter Cut-Off Wheel 3" x .035" x 1/4" 60 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
25465 rpm
Diameter
3 in
Wheel Type
Type 1
Center Hole Diameter
1/4 in
United Abrasives - Sait 22020 Cut Off Wheel Type 27 A24R 4-1/2" x 7/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Max RPM
13300 rpm
Diameter
4-1/2 in
Wheel Type
T27
Center Hole Diameter
7/8 in
Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1 - Pkg Qty 25
Max RPM
13580 rpm
Diameter
4-1/2 in
Wheel Type
Type 1
Center Hole Diameter
7/8 in
3M™ Silver Cut-off Wheel, 4" x 0.035" x 3/8" T1, Ceramic Grain, 36 Grit - Pkg Qty 50
Max RPM
19100 rpm
Diameter
4 in
Wheel Type
Type 1
Center Hole Diameter
3/8 in