Florida Pneumatic FP-3801A, High Speed Cut-Off Tool
See all 19 items in product family

Florida Pneumatic FP-3801A, High Speed Cut-Off Tool

Item #: WBB236873

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
High Speed Cut-Off Tool

  • Cuts 3/4 Rolled Steel
  • Low Weight Impact Resistant Nylon Handle
  • High Energy Non-stall Motor & Ball Bearings
  • See Through Safety Guard
  • 3 Diameter Wheel

Product Specifications

    • LENGTH INCHES7
    • AVERAGE CFM4
    • BRANDFlorida Pneumatic
    • DESCRIPTIONHigh Speed Cut-Off Tool
    • MANUFACTURERS PART NUMBERFP-3801A
    • WEIGHT LBS1.8
    • AIR INLET NPT1/4"
    • PRESSURE90 PSI
    • HOSE SIZE I.D3/8"
    • TOOL TYPEGrinders
    • RPM20,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!