Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miles FG Mil-Gear S ISO 100, Food Grade Synthetic Gear Oil, 1 Gallon Bottle

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Miles FG Mil-Gear S ISO 100, Food Grade Synthetic Gear Oil, 1 Gallon Bottle

Item #: WBB2243458

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 229.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Miles FG Mil-Gear S ISO 100, Food Grade Synthetic Gear Oil, 1 Gallon Bottle

Miles FG Mil-Gear S is formulated with an advanced-technology anti-wear additive package. Designed for a wide range of temperatures and operating environments, Series Miles FG Mil-Gear S provides outstanding lubricity and protection — even in the most demanding operating conditions. Series Miles FG Mil-Gear S meets H1 requirements (incidental food contact).

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMILES LUBRICANTS
    • MANUFACTURERS PART NUMBERMSF1433005
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPEJug
    • LUBRICANT TYPEFood Grade Oil
    • NSF RATINGH1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!