Take 15% off your entire order!

Offer applied at checkout

Eklind 53910 3/32-3/8" 10Pc. Cushion Grip T-Handle SAE Hex Key Set

Eklind 53910 3/32-3/8" 10Pc. Cushion Grip T-Handle SAE Hex Key Set

Item #: WBB327882

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.51 up to 12% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eklind 53910 3/32-3/8" 10Pc. Cushion Grip T-Handle SAE Hex Key Set

Features:
  • T-Handle
  • Handle Material: Vinyl
  • Arm Type: Long
  • Includes Pouch

Product Specifications

  • BRANDEklind Tool
  • MANUFACTURERS PART NUMBER53910
  • TIP SIZEVarious (Set)
  • TYPEHex Key Set
  • COLOR FINISHBlack Oxide
  • MEASURING SYSTEMSAE (Fractional)
  • PACKAGE QUANTITYSet
  • PIECES IN SET10
  • TAMPER RESISTANTNo
  • SET SIZE RANGE3/32"-3/8"
  • CASE/ STAND/POUCH INCLUDEDPouch
  • STYLET-Handle
  • BALL ENDNo
  • SHORT ARM LENGTH INCHES--
  • TIP SIZE INCHESVarious (Set)
  • OVERALL LENGTH INCHESVarious (Set)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 11, 2015

    Great torque
    Your review:
    The hex key T-handles are much easier to use compared to the small L-bend hex keys that come with product to assemble.
Product Q & A

There are no questions for this product.

Popular item in this category

Eklind 55198 2-10MM 8Pc. Cushion Grip T-Loop Handle Metric Hex Key Set

Item #: B328192

(1)

Ships same day.

$32.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eklind 53910 3/32-3/8" 10Pc. Cushion Grip T-Handle SAE Hex Key Set

Eklind 53910 3/32-3/8" 10Pc. Cushion Grip T-Handle SAE Hex Key Set

Item #: WBB327882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant