Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hex Key Sets

Hex key sets contain a range of hex key sizes designed for various applications, from assembling furniture to fine-tuning machinery. Hex keys, also known as allen wrenches, are hand tools used to fasten and loosen bolts and screws designed with hexagonal sockets in their heads. Hex Keys are traditionally L-shaped, but can come with T-shaped handles, and are built of steel with a corrosion-resistant coating for added longevity. They are useful tools for any commercial or industrial use.
60 Results
SAE (Fractional) & Metric (MM) Hex Key Sets

SAE (Fractional) & Metric (MM) Hex Key Sets

CompareImageBall EndCase/Stand/Pouch IncludedColorNumber of PiecesSet Size RangeStyleModel #Price
Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set
Yes
Case
Assorted
34
.050"-3/8", 1.5MM-10MM
Long Arm
Ships Same Day
WBB470842
$41.95
Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set
Yes
Case
Black
22
.050"-3/8", 1.5MM-10MM
Long Arm
Ships Same Day
WBB327413
$32.95
Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set
Yes
Case
Assorted
22
.050"-3/8", 1.5MM-10MM
Short Arm
Ships Same Day
WBB326187
$32.95
Bondhus 20199 22PC. SAE/Metric Hex Set W/ FREE 8PC. Torx Fold-Up
Yes
Case
Assorted
30
.050"-3/8", 1.5MM-10MM, T6-T25
Long Arm
Ships Same Day
WBB470843
$45.95
Bondhus 20399 GoldGuard/BriteGuard Plated Balldriver L-Wrench, Double Pack
Yes
None
Assorted
22
.050"-3/8"
Long Arm
Ships Same Day
WBB359261
$45.95
Eclipse 900-038 - Hex Key Set - US and Metric
No
Case
Black
30
.028"-3/8", .7MM-10MM
Long & Short Arm
Ships Same Day
WBB1929463
$41.95
Bondhus 20699 22 Pc. Ball End L-Wrench Hex Key Combo Set, .050-3/8" & 1.5mm-10mm
Yes
Case
Assorted
22
.050"-3/8", 1.5MM-10MM
Long Arm
WBB1774633$40.95
Bondhus 22199 Inch/Metric Hex L-wrench Double Pack - 12199 & 12137
No
Case
Assorted
22
.050"-3/8", 1.5MM-10MM
Long Arm
Ships Same Day
WBB471238
$21.75
Williams® 9 Pieces Metric Short Arm Hex Key Set, Standard Key Style
No
Stand
Black
9
1.5 - 10
Short Arm
WBB3191137$10.25
Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set
No
Case
Black
22
.050"-3/8", 1.5MM-10MM
Long Arm
Ships Same Day
WBB327667
$21.50was $26.95
Save $5.45 (20%)
Showing 1-10 of 12 results
T-Handle Hex Key Sets

T-Handle Hex Key Sets

Showing 1-10 of 20 results
L-Wrench Key Sets

L-Wrench Key Sets

Showing 1-10 of 12 results
Torx Hex Key Sets

Torx Hex Key Sets

SAE (Fractional) Hex Key Sets

SAE (Fractional) Hex Key Sets

Fold-Up Hex Key Sets

Fold-Up Hex Key Sets