Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 00010 Hex Pro™ Pivot Head Metric Hex Wrench Set 3-10mm, 6 Pieces

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Bondhus 00010 Hex Pro™ Pivot Head Metric Hex Wrench Set 3-10mm, 6 Pieces

Item #: WBB1774705

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Bondhus 00010 Hex Pro™ Pivot Head Metric Hex Wrench Set 3-10mm, 6 Pieces

Hex Pro™ Pivot Head Hex & Star Wrenches
Forged hinges provide a simple, effective, patented design. Fewer pieces make Pivot Head Hex and Star wrenches stronger and less likely to break than competitors. Joints are engineered to be as small as possible without weakening the tool.

Features:
  • Fits Inch and Metric Hex, Star, and TORX® brand screws
  • Available in 24 various sizes to cover most fastener heads
  • Heat treated high quality industrial tool steel
  • Long handles for extra reach
  • Matte chrome finish to prevent corrosion
  • Heavy duty folding canvas pouch/holder (included)
  • Lifetime Warranty

Product Specifications

    • SERIESHex Pro™
    • STYLEPivot Head
    • BALL ENDNo
    • TAMPER RESISTANTNo
    • TIP SIZE INCHESVarious (Set)
    • CASE/ STAND/POUCH INCLUDEDNone
    • BRANDBondhus®
    • PACKAGE QUANTITYSet
    • TIP SIZEVarious (Set)
    • COLOR FINISHMatte Chrome
    • MANUFACTURERS PART NUMBER00010
    • MEASURING SYSTEMMetric (MM)
    • SHORT ARM LENGTH INCHES--
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET6
    • TYPEHex Key Set
    • SET SIZE RANGE3MM-10MM

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: Simple and easy to use. With the swivel top you no longer have to remove the wrench to get another bite.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!