Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 2' Aluminum Step Stand - SSA02
See all 2 items in product family

Werner 2' Aluminum Step Stand - SSA02

Item #: WB261374

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $371.00 Save up to 46%
Price: $ 200.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® 2' Aluminum Step Stand - SSA02

This sturdy 17"W x 21"D x 2'H step stand is ideal for industrial construction, warehousing and general contracting applications. Made of heavy duty aluminum for lasting durability and dependability. Broad steps and top for extra stability. Steps are deep treaded which provides slip resistance. Extra large feet for use on gratings. Locking spreader permanently stays open for safety. Rated for Type 1AA performance. 375 lb. load capacity.

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES21
    • HEIGHT FEET2
    • HEIGHT INCHES TO TOP STEP20
    • CAPACITY LBS375
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSSA02
    • QUANTITY STEPS2
    • WEIGHT LBS16
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM24"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed