Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chain & Pole Saws

Chain and pole saws are outdoor power tools designed to cut and trim trees, branches, and more. With durable housing and heavy-duty blades, chain and pole saws can be used for demanding landscaping, forestry, logging, trimming, and pruning tasks. Chain saws are electric or battery-powered, and designed for various heavy-duty cutting tasks. Pole saws are battery-powered and can be used to safely cut and trim branches that are out of reach.
60 Results
Electric Chainsaws

Electric Chainsaws

CompareImageBrandBlade LengthBatteries IncludedColorModel #Price
EGO CSX3003 POWER+ Commercial Series Top-Handle Chainsaw w/G3 5Ah battery and 550W Charger
EGO
-
Yes
-
WBB2781608$850.00
EGO™ POWER+ 56V 16" Brushless Chain Saw with 4.0Ah Battery
EGO
16 in
Yes
Gray/Black
WBB3214653$339.95
Milwaukee® 2727-21HD M18™ Fuel™ 16" Cordless Chainsaw Kit W/ 12.0Ah Battery
Milwaukee
16 in
Yes
-
Ships Same Day
WBB2280550
$535.00
Senix 14" Corded Electric Chainsaw, 10 Amp
Senix
14 in
No
Blue/Orange
WBB3788392$73.95
Skill® PWR CORE 40™ 18" Brushless Chain Saw Kit w/ 6.0Ah Battery and 320W Charger
Skil
18 in
Yes
Black/Red
Ships Same Day
WBB3214674
$339.95
PRORUN® 60V 16" Brushless Chainsaw, 5 Ah Battery & Charger
PRORUN
16 in
Yes
Red
WBB3192628$315.95
EGO CSX3000 POWER+ 12" Top-Handle Cordless Chainsaw (Tool Only)
EGO
-
No
-
WBB2781607$550.00
Makita® XCU04PT 16" Cordless Chain Saw Kit 18V X2 (36V) LXT® w/2 5.0Ah Batteries & Charger
Makita
16 in
Yes
-
Ships Same Day
WB535958
$549.00
EGO™ 56V 20" Brushless Chain Saw with 8.0Ah Battery and 550W Charger
EGO
20 in
Yes
Black
WBB3214663$710.00
Makita® XCU08PT 18V X2 (36V) LXT® 14" Cordless Top Handle Chain Saw Kit W/ Two Batteries
Makita
14 in
Yes
-
Ships Same Day
WB535960
$625.00
Showing 1-10 of 18 results
Gas Chainsaws

Gas Chainsaws

Electric Pole Saws

Electric Pole Saws

Gas Pole Saws

Gas Pole Saws

Pruning Saws

Pruning Saws

Showing 1-10 of 22 results