Wild Animal Audio Deterrents
Brand
Voltage
Coverage
Length
Depth
Width
Height
Color
Price
Coverage
261360 Sq. Ft.
Coverage
4000 Sq. Ft.
Related Products
StealthNet® is the world's best commercial bird netting product. Bird netting protects property by keeping out pest birds. Strong and durable, StealthNet® bird netting is a pest bird control product for buildings, balconies, garages, barns, hangars, or other structures. Our anti-bird netting is a very effective bird control product that is nearly invisible. StealthNet® is an exclusion bird repellent device. Bird netting is a humane bird control method. Choose the right net mesh size for the problem species: 4" mesh bird control netting keeps out gulls and other large birds; 2" mesh pigeon ...
Bird-X Bird Strobe Light Repellent - BSL This pulsing strobe light is a highly effective deterrent with a long history of success. The flashes of light and frightening shadows are intolerable and disorienting to birds; product is most effective in dark or dimly lit buildings. Completely silent approach to bird control. Light works best in dimly lit or dark warehouses. Effective up to 10,000 sq. ft.
Bird-X GooseBuster Pro Single Sonic Goose Repellent System - GB This unique system was developed using decades of scientific research involving the behaviors & vocal communications of Canada geese. This system employs authentic goose alert & alarm calls recorded in the wild & are still the only such recordings in existence. Extremely effective in reducing and eliminating geese. Audio makes areas uninhabitable for geese. Customizable settings, completely humane. Covers up to 1.5 acre per unit; pairing units covers 4-6 acres.
Bird-X Quad Blaster® Ultrasonic Bird Repeller Eliminate stubborn bird infestations and reduce cleanup and repair costs with the Quad Blaster® Ultrasonic Bird Repeller . The automated sound system uses four internal speakers to emit high frequency sound waves and audio signals that are designed to disorient and intimidate pest birds, quickly scaring them away. Bird repeller features continuous operation with 360 degree coverage. Can be used to repel pigeons, sparrows, crows, seagulls, vultures, grackles, cormorants, and rodents in manufacturing facilities, warehouses, docks, farms, barns, ...
Bird-X Songbird Magnet Electronic Bird Attractant - SBM Bring desirable songbirds right to your door. Electronic device draws favorite songbirds to feeders and perching areas with cheerful, digitally-recorded bird songs. Great for any outdoor or semi-enclosed space. Features light sensor for natural daylight calls. Pre-programmed and dual function. Water and weather resistant, and simple to use. Songbird Magnet features two settings: purple Martin dawnsong calls new tenants...these desirable, insect-eating birds nest together and will return to the same communal house year after year. ...