Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ LED Rechargeable Work Light, 2 Batteries, Magnetic Feet, Car/AC Adapter, USB Port,Case

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Global™ LED Rechargeable Work Light, 2 Batteries, Magnetic Feet, Car/AC Adapter, USB Port,Case

Item #: WB501616

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ LED Rechargeable Work Light, 2 Batteries, Magnetic Feet, Car/AC Adapter, USB Port,Case

The Global rechargeable work light provides 800 lumens of light for 3-12 hours depending on the dimming level it is set at. It includes a USB outlet for mobile devices. An AC adapter (cUL certified) is included along with a DC car adapter. The work light has strong magnetic feet to allow for hanging from most metallic objects. The kit with case includes 2 batteries.

Product Specifications

    • BRANDGlobal Industrial™
    • AC CHARGERYes
    • LUMENS800
    • BATTERY POWEREDYes
    • PACKAGE QUANTITY1
    • TYPERechargeable LED Light w/Case & Extra Battery
    • VOLTAGE12 DC
    • WATTAGE10
    • BATTERY TYPELithium
    • INCLUDESExtra battery, AC adapter, DC car charger, USB output
    • COLOR TEMPERATURE5500
    • RUN TIME3-12 Hours
    • MANUFACTURER PART NUMBER501616
    • BATTERIES INCLUDED2
    • MOUNTING TYPEFloor Stand / Magnetic Mount
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

rechargeable led light

Your review: great work light magnetic base 3 light brightness settings two batteries

Pros: great work light magnetic base 3 light brightness settings two batteries

Cons: 0

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed