Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2" Type 131.11 100PSI Gauge - 1/4" NPT LM Stainless Steel

2" Type 131.11 100PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB232474

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Wika 2 Type 131.11 100 PSI Gauge - 1/4 NPT LM Stainless Steel

WIKA Type 131.11 gauges feature 316 stainless steel wetted parts, a 304 stainless steel case, and a snap-in, acrylic window. When installation space is limited and stainless steel wetted parts are needed, WIKA Type 131.11 is the best choice. The stainless steel construction also make these gauges ideal for harsh environments.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Standard
  • Window Type: Removable Snap-Off
  • Window Construction: Acrylic

Documents are in PDF format

Product Specifications

    • FACTORY FILLINGNone
    • FILLABLENo
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • MEDIA OPERATING TEMPERATURE212°F
    • WINDOW CONSTRUCTIONAcrylic
    • WINDOW TYPERemovable Snap-Off
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY3 Percent
    • POINTER CONSTRUCTIONBlack Aluminum
    • MANUFACTURER PART NUMBER9118012
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • TYPE131.11
    • GAUGE SIZE INCHES2
    • RANGE100 PSI
    • DUAL SIZE1
    • CONNECTION LOCATIONLower Mount
    • CONNECTION SIZE1/4" NPT
    • CASE CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!