Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Dial Pressure & Vacuum Gauges

Pressure & Vacuum Gauges measure pressure levels inside a pressure-driven system to ensure that levels do not go outside standard operating ranges which would affect the performance of the system. Pressure Gauges measure pressure levels that are higher than the surrounding atmospheric pressure, while Vacuum Gauges measure levels of pressure that are lower. Utilizing pressure-sensitive components, such as a Bourdon Tube or Diaphragm, Pressure & Vacuum Gauges are instruments that provide accurate and readable measurements through analog dial displays.
346 Results

Availability

Special Price

Type

View All Type

Brand

View All Brand
View All Length
View All Height
346 Results
Compare
BESTSELLER
1
1
$53.95
Ships Same Day

Range

0-100 PSI

Compare
4
4
Minimum purchase quantity is 4
$19.00
Ships in 3 Business Days

Connection Location

Panel Flange

Compare
4
4
Minimum purchase quantity is 4
$18.75
Ships in 3 Business Days

Connection Location

Panel Flange

Compare
8
8
Minimum purchase quantity is 8
$16.50
Ships in 2 Business Days

Gauge Size

2-1/2 in

Range

0-60 PSI

Connection Size

1/4" NPT

Connection Location

Lower Mount

Compare
Clearance
1
1
See price in cart
Ships Same Day

Gauge Size

2-1/2 in

Range

200 PSI

Connection Size

1/4" NPT

Connection Location

Lower Mount

Compare
BESTSELLER
1
1
$99.95
Ships Same Day

Range

0-160 PSI