Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Product May Vary From Image

2.5" Type 611.10 100INH2O/mmH2O VAC Gauge - 1/4" NPT CBM Steel
See all 30 items in product family

2.5" Type 611.10 100INH2O/mmH2O VAC Gauge - 1/4" NPT CBM Steel

Item #: WBB234451

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $62.95 ea.
5+ $57.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 611.10 100 INH2O/mmH2O VAC Gauge - 1/4 NPT CBM Steel

WIKA Type 6X1.10 low pressure gauges are extremely sensitive and highly accurate. The capsule element pressure system is designed to measure pressure and vacuum of gaseous media from as low as 10 H2O to 275 H2O (10 psi). The finely polished nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy.

Specifications:
  • Connection Location: Center Back Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Black Steel
  • Case Filling: Standard
  • Window Type: Non-Reflecting
  • Window Construction: Acrylic

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
    • DUAL SIZE1
    • WINDOW TYPENon-Reflecting
    • CONNECTION LOCATIONCenter Back Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • ACCURACY2 Percent
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONBlack Steel
    • GAUGE SIZE INCHES2-1/2
    • MANUFACTURER PART NUMBER9747465
    • TYPE611.10
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE100 INH2O/mmH2O VAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!