SIMPSON® 95000 Stage 1 Pressure Washer Trailer System - 3200 PSI @ 2.8 GPM
See all 5 items in product family

SIMPSON® 95000 Stage 1 Pressure Washer Trailer System - 3200 PSI @ 2.8 GPM

Item #: WBB1900215

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,995.00 Save up to 41%
Price: $ 3,535.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SIMPSON® Stage 1 Pressure Washer Trailer System - 3200 PSI @ 2.8 GPM

This SIMPSON® self-contained pressure washer system is perfectly suited for Contract Cleaners, Mobile Detailers, Municipalities and Resorts. The trailer is DOT Certified as an over-the-road pressure washing system. Job-site set-up is a snap. Pull up to the work area, connect the spray gun, start the engine and begin cleaning. 1 Year Limited Warranty Overall, 3 Year HONDA Engine, 2 Year CAT Pump, 90 Day Gun, Hose, Spray Wand & Nozzles.

Features:
  • Welded Box Steel Trailer Construction
  • 6 Ply Tire on 12" White Spoke Rims
  • 2000 lb. Axle with Leaf Spring Suspension
  • Direct Drive Engine & Pump for Streamlined Power Transmission from Engine to Pump
  • Triplex Pump Design with Ceramic Pistons and Thermal Relief Valve
  • Honda GX Commercial Series Engine Starts Easy, Runs Smoothly, and Delivers High Output
  • 5 Quick Connect Spray Nozzles - 0°, 15°, 25°, 40° and Soap
  • High Capacity Pressurized Hose Reel
  • 100 Gallon Water Tank
  • Meets DOT Standards
  • LED Lighting Package with Metal License Plate Holder

Product Specifications

    • LENGTH INCHES88
    • WIDTH INCHES68
    • HEIGHT INCHES46
    • COLOR FINISHBlack/White
    • BRANDSIMPSON®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER95000
    • PSI3200
    • WEIGHT LBS425
    • GALLONS PER MINUTE2.8
    • HOSE LENGTH50’
    • HOSE SIZE3/8"
    • ENGINEHonda GX200 Commerical Series OHV Engine with Oil Alert®
    • FUEL TANK CAPACITY GALLONS0.825
    • HOSE TYPESteel Braided
    • PUMPCAT 4DNX
    • DRIVEDirect
    • WARRANTY1 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!