Hoses
Brand
Length
Height
Color
Price
Hose Inside Diameter
1/2 in
Length
10 ft
Material
Reinforced Synthetic Rubber / Brass
Prevost Polyurethane Spiral Hose Green 20' with Non-Scratch Fittings and 1/4" MNPT THD Connections
Hose Inside Diameter
5/16 in
Length
20
Material
Polyurethane
Hose Inside Diameter
3/8 in
Length
16-11/16
Material
Hybrid
Reelcraft S601022-100 1/2"x100' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose
Hose Inside Diameter
1/2 in
Material
PVC
Reelcraft S601021-50 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose
Hose Inside Diameter
1/2 in
Material
PVC
Eagle EA3/8X50-B 3/8"x50' 300 PSI Hybrid Polymer All Weather Low Pressure Air/Water Hose
Hose Inside Diameter
3/8 in
Material
Hybrid Polymer