Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Flexzilla 3/8 X 25 Zillagreen Air Hose W/ 1/4 Mnpt Ends

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Legacy™ Flexzilla 3/8 X 25 Zillagreen Air Hose W/ 1/4 Mnpt Ends

Item #: WBB644256

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($96.00)

Price: $24.00
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Flexzilla 3/8 X 25 Zillagreen Air Hose W/ 1/4 Mnpt Ends

Flexzilla® air hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.

Product Specifications

    • COLOR FINISHZillagreen™
    • HOSE I.D.3/8
    • MANUFACTURERS PART NUMBERHFZ3825YW2
    • PSI300
    • CONSTRUCTIONHybrid Polymer
    • HOSE LENGTH25
    • TYPELow Pressure Air/Water
    • BRANDFlexzilla®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!