Hoses
Availability
Length
Brand
Color
Free Shipping
Special Price
Price
Related Products
Introducing the BluBird® 1/2" x 25 Patriot Pro Rubber Air Hose (PPPRO1225), a top-tier air hose engineered for excellence in supplying compressed air to pneumatic tools and inflation accessories. Backed by an industry-leading 3-year warranty, this pro-grade hose is designed for durability, flexibility, and performance. Crafted from abrasion, weather, and ozone-resistant EPDM rubber, the BluBird® Patriot Pro exceeds RMA 4:1 safety factor standards and boasts Class 'C' oil resistance. Its robust construction ensures reliability in various demanding environments, making it an ideal choice ...
Introducing the BluBird® 3/8" X 50' Patriot Pro Rubber Air Hose (PPPRO3850), a top-tier air hose engineered for excellence in supplying compressed air to pneumatic tools and inflation accessories. Backed by an industry-leading 3-year warranty, this pro-grade hose is designed for durability, flexibility, and performance. Crafted from abrasion, weather, and ozone-resistant EPDM rubber, the BluBird® Patriot Pro exceeds RMA 4:1 safety factor standards and boasts Class 'C' oil resistance. Its robust construction ensures reliability in various demanding environments, making it an ideal choice ...
Industry leading 3-Year Warranty. The OilShield® air hose is the best SHOP hose on the market today, it is RMA Class A oil resistant rated rubber hose with a Nitrile core and Nitrile cover, the best oil resistance rating possible. Oil-Shield unlike other heavy and stiff rubber air hoses is 30% lighter than traditionally made rubber hoses, more flexible & stronger. It is the perfect shop hose where hoses come in contact with oil, diesel fuel, gas, cleaning agents and anything else found in shops including welding spatter and grinding sparks.
Introducing the BluBird® 3/8" x 25" Patriot Pro Rubber Air Hose, a versatile and robust solution designed to meet the demands of professionals across various industries. With an industry-leading 3-year warranty, this heavy-duty pro-grade air hose is engineered to deliver compressed air efficiently to pneumatic tools and a wide range of inflation accessories. The BluBird® Patriot Pro air hose stands out for its exceptional construction. Crafted with 100% rubber, it offers unmatched durability and flexibility. This rugged construction ensures that the hose can withstand the rigors of ...
This ultra light and super strong rubber air hose is 40% lighter than other rubber hoses. This BluBird® Technology powered flexible hose for pneumatic tools lays flat and does not kink under pressure and is easier to clean and wrap neatly. Heavy duty wrapped finish provides protection to prevent damage and wear in different applications and environments ensuring durability and longevity. Constructed with abrasion-resistant exterior cover and polyester braided reinforcement from the inside.