Blubird® Patriot Pro Rubber Air Hose, 3/8" ID x 25'L
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the BluBird® 3/8" x 25" Patriot Pro Rubber Air Hose, a versatile and robust solution designed to meet the demands of professionals across various industries. With an industry-leading 3-year warranty, this heavy-duty pro-grade air hose is engineered to deliver compressed air efficiently to pneumatic tools and a wide range of inflation accessories.
The BluBird® Patriot Pro air hose stands out for its exceptional construction. Crafted with 100% rubber, it offers unmatched durability and flexibility. This rugged construction ensures that the hose can withstand the rigors of the job site while remaining flexible and easy to maneuver, making it an essential addition to your toolkit.
One of the key advantages of this hose is its lightweight design, weighing in at 20% less than standard rubber air hoses. This reduced weight simplifies handling and transport, enhancing overall job site efficiency and reducing user fatigue.
Equipped with 3/8" solid brass fittings that never corrode, this hose guarantees long-lasting performance, even in harsh and corrosive environments. The corrosion resistance of these fittings adds to the overall reliability and durability of the hose.
To further reinforce its strength, the BluBird® Patriot Pro air hose features a high-strength polyester woven braided reinforcement. This additional layer of durability ensures that the hose can withstand the pressures and demands of pneumatic tools and industrial equipment.
With a robust working pressure of up to 300 PSI, this air hose provides consistent and efficient air supply to power your pneumatic tools and equipment. Additionally, it boasts an impressive 4:1 safety factor, offering peace of mind as it's engineered to perform safely under challenging conditions.
No matter the weather conditions or job site challenges you encounter, this hose maintains its integrity. It's ozone-resistant, abrasion-resistant, and kink-resistant, guaranteeing that it remains a dependable tool in your arsenal, capable of withstanding the harshest conditions.
For added usability and control, the hose features a 4-finger grip bend restrictor. This thoughtful addition not only enhances user comfort but also provides better control over the hose, ensuring smoother and more efficient operation during tasks.
The BluBird® Patriot Pro air hose stands out for its exceptional construction. Crafted with 100% rubber, it offers unmatched durability and flexibility. This rugged construction ensures that the hose can withstand the rigors of the job site while remaining flexible and easy to maneuver, making it an essential addition to your toolkit.
One of the key advantages of this hose is its lightweight design, weighing in at 20% less than standard rubber air hoses. This reduced weight simplifies handling and transport, enhancing overall job site efficiency and reducing user fatigue.
Equipped with 3/8" solid brass fittings that never corrode, this hose guarantees long-lasting performance, even in harsh and corrosive environments. The corrosion resistance of these fittings adds to the overall reliability and durability of the hose.
To further reinforce its strength, the BluBird® Patriot Pro air hose features a high-strength polyester woven braided reinforcement. This additional layer of durability ensures that the hose can withstand the pressures and demands of pneumatic tools and industrial equipment.
With a robust working pressure of up to 300 PSI, this air hose provides consistent and efficient air supply to power your pneumatic tools and equipment. Additionally, it boasts an impressive 4:1 safety factor, offering peace of mind as it's engineered to perform safely under challenging conditions.
No matter the weather conditions or job site challenges you encounter, this hose maintains its integrity. It's ozone-resistant, abrasion-resistant, and kink-resistant, guaranteeing that it remains a dependable tool in your arsenal, capable of withstanding the harshest conditions.
For added usability and control, the hose features a 4-finger grip bend restrictor. This thoughtful addition not only enhances user comfort but also provides better control over the hose, ensuring smoother and more efficient operation during tasks.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Rubber |
| Color | Red |
| Manufacturers Part Number | PPPRO3825 |
| PSI | 300 psi |
| Brand | Patriot Pro |