Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB729907

MPN #: 493B

Master Lock® Grip Tight Circuit Breaker Lockout, Fits Std. Height & Tie-Bar Toggles - Pkg Qty 6

Product Description
Master Lock® Grip Tight™ Circuit Breaker Lockout, Fits Single & Double Toggles, 493B

The Master Lock® No. 493B Grip Tight™ Circuit Breaker Lockout Device fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers. The innovative patented Grip Tight™ design effectively locks out circuit breakers with a simple thumb turn and then close clamping handle for a tight grip on the toggle. Device accepts all American Lock® and Master Lock® safety padlocks and most lockout hasps for full lockout. Durable construction stands up in harsh environments and compact design is easy to carry and store.

Features

  • Grip Tight™ Circuit Breaker Lockout
  • Fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers
  • Innovative patented Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on the toggle
  • Great strength with universal fit
  • Compact lockout device is easy to carry and easy to store
  • Accepts all American Lock® and Master Lock® safety padlock shackles and lockout hasp diameters
  • Durable construction with powder coated steel and reinforced polymer for operation in harsh environments


PRICE
$76.74  Sold in packages of 6 / $12.79 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width3/4 in
Height3/4 in

Product Details

TypeCircuit Breaker Lockout
MaterialPlastic/Steel
Package Quantity6
DescriptionCircuit Breaker Lockout
ColorRed
Manufacturers Part Number493B
For Use WithFits Standard Height and Tie-Bar Toggles
BrandMaster Lock