Master Lock® Removable Push Button And Rotary Switch Cover

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Master Lock® Removable Push Button And Rotary Switch Cover

Item #: WBB729897

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.20 Save up to 35%
Price: $ 17.75
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Removable Push Button And Rotary Switch Cover

Features

  • Prohibits access to a switch or control
  • Fits both 30.5mm and 22.5mm diameter switches
  • Clear bases and cover allow visibility of nameplates and labels
  • Horse-show shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs
  • Accommodates buttons up to 50mm diameter and 45mm tall
  • Includes one cover, one new install base and one retrofit base with double-faced adhesive tape
  • Patent pending

Product Specifications

    • DESCRIPTIONPush Button And Rotary Switch Cover
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERS2151
    • CONSTRUCTIONPlastic
    • FOR USE WITHFits 2 Or 3 Prong Power Cords
    • TYPESwitch Cover
    • PACKAGE QUANTITY1
    • BRANDMaster Lock®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!