Take 15% off your entire order!

Offer applied at checkout

General Tools TS01 Toolsmart Laser Distance Measure 100ft.

General Tools TS01 Toolsmart Laser Distance Measure 100ft.

Item #: WB534658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

General Tools TS01 Toolsmart Laser Distance Measure 100ft.

Features:
  • MEASURE FURTHER: Measure up to 100-feet with the push of a button
  • BACKLIT DISPLAY: Laser measure is easy to read from all angles. Saves and displays the last four measurements taken
  • MEASURE SMARTER- Quickly calculate square footage, volume, and height. Perfect for estimating paint, flooring, tiles, and more…
  • REAL-TIME MEASURING: Walk-off measurements from the wall and other surfaces to find precise distances. Continuous measurement that adjusts as you move closer and farther from target, just like a tape measure
  • VERSATILE: Ability to switch between measuring in meters, feet/inches or inches only
  • EXTREMELY PRECISE: Measures distances extremely accurately up to 100-feet to within 1/16-inch
  • COMPACT SIZE: Portable and compact size laser measure easily fits in your hand and carries in your pocket


  • Includes:
    • Holster (soft pouch with a belt loop)
    • Two "AAA" Alkaline batteries
    • Small flat-head screwdriver for opening battery compartment
    • User's manual

Product Specifications

  • TYPELaser Distance Measurer
  • BATTERY TYPEAAA
  • ACCURACY (+/-) INCHES1/16
  • BLUETOOTH CAPABLEYes
  • # BATTERIES REQUIRED2
  • ACCURACY - METRIC+/-1.5mm
  • IP RATINGIP54
  • TOUCHSCREENNo
  • MANUFACTURERS PART NUMBERTS01
  • MAXIMUM MEASUREMENT FEET100
  • GRADUATION INCHES1/16
  • RANGE8"-100'/200mm-30mm
  • BATTERIES INCLUDEDYes
  • ACCURACY (+/- ) INCHES+/-1/16"
  • NO OF BATTERIES(2) AA
  • DIGITALYes
  • BATTERY LIFE3000 Measures
  • BRANDGeneral Tools
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SpeedPress® 52" Ultimate Steel Safety Ruler

Item #: B621935

Not Yet Rated

Usually ships in 5 to 8 days

$113.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Tools TS01 Toolsmart Laser Distance Measure 100ft.

General Tools TS01 Toolsmart Laser Distance Measure 100ft.

Item #: WB534658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant