Shop Microscopes
Brand
For Use With
Length
Width
Material
Height
Type
Color
Price
Related Products
AmScope MLAB-CLS-CKI-KIM Microscope Operation and Maintenance Kit - Immersion Oil & Cleaning Package
This professional operation and maintenance kit is what you'll need to keep your microscope working and clean. It includes two types of immersion oil for high magnification power objectives: one with ultra-low viscosity to prevent air-bubble formation, and one with higher viscosity for prolonged use. To clean your optics, especially after oil-use, Sparkle gets the job done and prevents static. The soft, anti-static, lint-preventing task wipers will clean your lenses in a jiffy, without abrasion. To top it off, there's a three-piece cleaning kit for microscope cleaning included, which is ...
The 35° angled cassette features a large writing surface and two side panels ideal for labeling. The one-piece design allows for the lids to be opened and closed repeatedly without the lid getting detached from the base. The lid securely locks into the base and keeps samples safe and secure. The 35° angled cassettes can be manually loaded into most cassette printers.
Tilting focus holder with integral, adjustable illuminator port. Rack and pinion mount allows smooth, precise focusing over 55mm of travel. Coarse focus mechanism incorporates a slip clutch and tension adjustment. Uses 15.8mm (5/8") diameter, 34.5mm long mounting pin. The 84.2mm diameter opening accepts all EM Series stereo bodies.
Euromex NexiusZoom Trinocular Stereo Zoom Microscope w/ Pillar Stand & LED Illumination, 6.7x to 45x
Trinocular stereo zoom microscope NexiusZoom, 0.67x to 4.5x zoom objective, magnification from 6.7x to 45x with pillar. Incident and transmitted 3 W LED illuminations. Antistatic (ESD) version. The NexiusZoom stereo microscopes from Euromex enable examining your specimen with high-performance precision and generate two- and three-dimensional images allowing observation for your highest demanding microscopy applications. The NexiusZoom stereo microscopes are supplied with a large choice of objectives and stands, with or without illumination. Ideal for all kinds of industrial applications. ...
The PLS-3 Stand is Meiji Techno America's most popular narrow LED stand with built in transmitted 5W LED illumination which may be operated independently or simultaneously. Since LED provides no direct heat, there won't be any external stress on the specimen placed on the stage. Equipped with an integral F focusing holder with an 84.5mm round diameter opening, mounted on a low profile wide cast aluminum alloy base stable stand. Supplied with one 94.5mm clear glass stage plate (MA569) and two stainless steel stage clips (MA593). The PLS-3 Stand is designed for use mostly with zoom (EMZ ...