Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Euromex

Model # :WBB3131526

MPN #: SB.1903

Euromex StereoBlue Trinocular Zoom Microscope w/ Stand & LED Illumination, 7x to 45x

Product Description
Trinocular stereo zoom microscope StereoBlue, 0.7x to 4.5x zoom objective, magnification from 7x to 45x, ergonomically stand with incident and transmitted LED illumination. Euromex BlueLine offers a high-quality range of stereo microscope models, which are specifically meant for laboratory and higher education use. StereoBlue microscopes are especially developed for laboratory applications, education and greatly appreciated by biologists, entomologists, geologists, mechanical and electronic engineers and other professionals like jewelers and dental technicians. These microscopes are available with dual pair of objectives or zoom objective for magnifications from 3.5x to 135x and incident and transmitted LED illuminations

Features:
  • Designed for professional use
  • Crisp, high resolution images
  • Robust and sturdy
  • Dual magnifications or Zoom models
  • Available with ergonomic rack & pinion, pillar, universal (single arm) and boom stand (dual arm)
  • LED illumination
  • Ergonomic carrying grip
  • 5 Years for Stereomicroscope, 2 Years Electrical Parts
  • Provided with APL (Anti-bacterial Protection Layer)
Specifications:

Eyepiece(s)
Pair of secured WF10x/20 mm eyepieces supplied with eyecups

Head
  • Binocular or trinocular 45° inclined tubes
  • Diopter adjustment on both eyepieces, except the models. SB.1302-P, SB.1402-P and SB.1302, SB.1402, which have diopter adjustment on one side
  • Interpupillary distance adjustable between 55 mm and 75 mm
  • Trinocular head is supplied with a fixed light path beam splitter (50:50)
  • All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
Dual Magnification Models
  • Nosepiece with dual 1x/3x or 2x/4x revolving objectives
  • Magnifications 10x/30x or 20x/40x (can be enlarged to 135x)
  • Field of view 21 mm/6.9 mm or 10.5 mm/5.2 mm
  • Working distance 100 mm
Zoom Models
  • Zoom Stereo 0.7x to 4.5x parafocal objective
  • Magnification from 7x to 45x
  • Field of view 29.9 mm to 4.6 mm
  • Working distance 100 mm
Stands
  • The rack & pinion and pillar stands of the StereoBlue are equipped with ergonomically designed flat bases, complete with two object clamps and Ø 60 mm transparent and black/white stage plate
  • The coarse adjustment is equipped with tension control
  • The ergonomically designed universal (single arm, U) and boom stand (dual arm, B) are ideal for looking at large samples or working under the microscope
  • The stands are alloy metal casted with hardened coating
Illumination
  • With 3 W transmitted and incident LED illuminators which can be used simultaneously or adjusted separately
  • SB.3903 and SB.3903-P models come with a built-in 30 LED ring light for reflexed illuminator and 3 W transmitted illuminator
  • SB.1902-U and SB.1903-U are supplied without illumination. Suitable ring illuminators are LE.1973 and LE.1974
Package Content
  • Supplied with power cord, dust cover, eyecups, a spare fuse, Ø 60 mm transparent and black/ white stage plates and user manual. All packed in a polystyrene box
  • The spare fuse, Ø 60 mm transparent and black/ white stage plates are not applicable for -U and -B models


PRICE
$965.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width8-11/16 in
Height13 in
Weight11 lbs
EyepieceWF10X/21mm

Product Details

Viewing HeadTrinocular
Power Supply100V/240V
Working Distance100 mm
Field ViewWidefield
Mounting LocationRack & Pinion Stand
IlluminationLED
MaterialMetal
Light SourceLED
Manufacturers Part NumberSB.1903
NosepieceRevolving
Light Power3W
BrandEuromex
TypeStereo Microscope
Head TypeTrinocular
ColorWhite
Eyepiece Magnification10X
Package Quantity1
DescriptionTrinocular Stereo Zoom Microscope
Magnification Range7X - 45X
Objective0.7X - 4.5X
Stand TypeRack & Pinion Stand

Warranty

Warranty5 yr