Shop Microscopes
For Use With
Brand
Length
Material
Width
Type
Height
Color
Price
Related Products
AmScope new binocular compound microscope with USB digital camera is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for a range of people from students in high school to teachers including those with a major in biology, or enrolled in medical school. It comes with a professional Siedentopf binocular head, double layer mechanical stage, course & fine focusing, LED illumination, and a 640x480 pixel USB camera. There are six magnification settings. The digital camera captures still images and video, and allows you to view a ...
The professional-level Celestron TetraView LCD Digital Microscope is a touchscreen LCD microscope with advanced features at a reasonable price. TetraView features four fully achromatic lens objectives, a fully mechanical stage, a 4.3" TFT full color touch screen, 5MP CMOS sensor, and a 2GB SD card for storing your photos and videos. Taking high-resolution images and video of specimen slides has never been easier. The LCD screen rotates 180° so you can easily share your viewing with others. For an even bigger audience, use the TV output to display on a television or projector. With ...
This is a binocular compound microscope with 640x480 pixel USB2.0 camera. The microscope comes with eight magnification settings (40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X), coarse & fine focus, and electrical illumination system. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video ...
The Unitron Z850 Series with a 6.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, OEM integration, research and education applications requiring a higher magnification range. The Z850 Series is a versatile, high performance, ergonomically designed zoom stereo microscope ruggedly built to withstand years of heavy usage. The Z850 Series is available with either a binocular or trinocular viewing body. Features: 0.8x -5.0x zoom magnification range Pole Stand with 12" (305mm) vertical post Adjustable rack and pinion focus mount provides users with maximum ...
This binocular 3.5X-90X zoom stereo microscope with 144 LED ring light is mounted on a versatile ball-bearing boom stand. The binocular head includes 30mm super widefield, high-eyepoint WF10X/20 eyepieces, giving users sharp, crystal clear images. The ball-bearing design of the double-arm boom stand allows users to make the horizontal movement of the microscope very easy just at the touch of a finger. The LED ring light provides even, bright and cool illumination. The high optical resolution, super widefield of view, large magnifying zoom range, and long working distance makes this ...