Take 15% off your entire order!

Offer applied at checkout

Mitutoyo 223-125 0-1" Mechanical Outside Micrometer W/Digital Counter &  Ratchet Stop Thimble

Mitutoyo 223-125 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Item #: WBB611524

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $299.95

Clearance Price: $284.95

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

0 - 1" X .001" Mechanical Digit Disk Micrometer

  • Carbide measuring faces
  • Clear graduations on satin chrome finish and easy to read digit counter
  • Hammertone baked enamel finish with thermal shields
  • Ratchet stop
  • Supplied in fitted plastic case

Product Specifications

  • STYLEDisc Anvil
  • TYPEMicrometer
  • BATTERY TYPE--
  • ACCURACY (+/-) MM--
  • DIAL FACE COLOR--
  • MECHANICAL OR DIGITALMechanical
  • PARALLELISM.00016 In
  • IP RATINGNone
  • MINIMUM OUTSIDE DIAMETER - INCHNone
  • POWER SOURCENone
  • RESOLUTION/GRADUATION INCHES--
  • RESOLUTION/GRADUATION MM--
  • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
  • METRIC OR INCHInch
  • MINIMUM MEASUREMENT INCHES0
  • DATA OUTPUTNo
  • DIGITALNo
  • THIMBLE TYPERatchet Stop
  • MEASURING FACE MATERIALCarbide
  • ANVIL SHAPEDisc
  • BRANDMitutoyo
  • ROTATING SPINDLEYes
  • CASEYes
  • DIGITAL COUNTERYes
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • MANUFACTURERS PART NUMBER223-125
  • MINIMUM MEASUREMENT MM--
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES1
  • MAXIMUM MEASUREMENT MM--
  • SERIES--
  • UPC603908089438
  • ACCURACY (+/- ) INCHES0.0002
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 24, 2015

    quality tool
    Your review:
    always long lasting love mitutoyo
Product Q & A

There are no questions for this product.

Popular item in this category

Mitutoyo 293-180-30 QuantuMike 0-1"/25.4MM Fast Measure IP65 Digital Micrometer W/Data Output

Item #: B611853

Not Yet Rated

Usually ships in 5 to 8 days

$227.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 223-125 0-1" Mechanical Outside Micrometer W/Digital Counter &  Ratchet Stop Thimble

Mitutoyo 223-125 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Item #: WBB611524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant