discount codeFree shipping over 300

Applied at checkout

+

General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case

General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case

Item #: WBB628320

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Popular item in this category

General Tools A600FC Analog Thermo-Hygrometer With 5" Aluminum Dial

Ships same day.

(1)

$41.95

Customers Also Viewed

General Tools Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case

This rugged analog gas pressure kit can be used in heavy duty field use. It measures from 0 to 35 inches WC. It comes with tubing hitting and a blow mold case.

Product Specifications

  • DESCRIPTIONAnalog Gas Pressure Kit (0-35" WC)
  • MANUFACTURERS PART NUMBERGPK035
  • BRANDGeneral Tools
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dave

    Date: March 23, 2018

    Gas test Kit
    Your review:
    Works great great quality. Nice carrying case.
    Pros:
    Easy to Read east to use.
    Cons:
    none
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case

General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case

Item #: WBB628320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case
    General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case
    General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case
    General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case
    General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case
    General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case
    General Tools GPK035 Analog Gas Pressure Kit, 0 To 35 Inches Wc W/ Tubing Fitting & Blow Mold Case

    Be the first to know about our special deals and events!

    Top