Take 15% off your entire order!

Offer applied at checkout

Mitutoyo 950-253 Thread Pitch Gage

Mitutoyo 950-253 Thread Pitch Gage

Item #: WBB611732

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.25 up to 1% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mitutoyo 950-253 Thread Pitch Gage

This durable tool has 51 leaves, each marked with a thread pitch. 4-84 TPI. 60° arc. Includes locking clamp on each end.

Product Specifications

  • STYLEUnified Screw
  • TYPEPitch Gage Set
  • MAXIMUM SIZE84 TPI
  • UPC603908192633
  • MINIMUM SIZE4 TPI
  • LEAF COUNT51
  • ARC60°
  • MANUFACTURERS PART NUMBER950-253
  • BRANDMitutoyo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mitutoyo 188-151 Screw Pitch Gage

Item #: B611656

(1)

Usually ships in 8 to 11 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 950-253 Thread Pitch Gage

Mitutoyo 950-253 Thread Pitch Gage

Item #: WBB611732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant