discount codeFree shipping over 300

Applied at checkout

General Tools A600FC Analog Thermo-Hygrometer With 5" Aluminum Dial

General Tools A600FC Analog Thermo-Hygrometer With 5" Aluminum Dial

Item #: WBB628292

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

General Tools MMD4E The Seeker™ Digital Moisture Meter

Ships same day.

Not Yet Rated

$53.95

Customers Also Viewed

General Tools Analog Thermo-Hygrometer With 5" Aluminum Dial, °F Only, 30° To 250°F, (0 To 100% Rh)

The Analog Thermo-Hygrometer is used to monitor temperature and humidity. It can measure from 30° to 250°F (-1° to 121°C). It can also measure between 10% and 95% relative humidity. It has an aluminum case and flange mounting.

Product Specifications

  • DESCRIPTIONAnalog Thermo-Hygrometer With 5" Aluminum Dial
  • MANUFACTURERS PART NUMBERA600FC
  • BRANDGeneral Tools
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gary

    Date: August 27, 2013

    inaccurate thermometer
    Your review:
    I was disappointed in the accuracy of these thermometers. From what I can see they are off by 5 degrees, and are basically worthless to my operation.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Tools A600FC Analog Thermo-Hygrometer With 5" Aluminum Dial

General Tools A600FC Analog Thermo-Hygrometer With 5" Aluminum Dial

Item #: WBB628292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top