General Tools DLM1337 Jumbo Display Wide Range Digital Light Meter

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

General Tools DLM1337 Jumbo Display Wide Range Digital Light Meter

Item #: WBB249840

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.93 Save up to 21%
Price: $ 94.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jumbo Display Wide Range Digital Light Meter

Ideal for Outdoor - Indoor Lighting.
  • 3-1/2 digit LCD displays LUX, FC, low battery, MAX & HOLD indication
  • Accurately displays light level in foot candles (FC) or LUX over a wide range
  • Max hold and data hold
  • Auto power off
  • Easy to use
  • Pocket sized and lightweight
  • Cubic lead protection
  • Includes: Includes 6 AAA batteries, Sensor and Hard case

Product Specifications

    • HEIGHT INCHES1.37
    • RESOLUTION1 ft-cd (10.76 lux)
    • OPERATING TEMPERATURE RANGE32° to 104°F (0° to 40°C) @ < 80 Percent RH
    • ACCURACY±3 Percent of Reading, ±0.5 Percent of Full-Scale Value
    • BRANDGeneral Tools
    • LENGTH INCHES5.9
    • DESCRIPTIONJumbo Display Wide Range Digital Light Meter
    • MANUFACTURERS PART NUMBERDLM1337
    • WEIGHT LBS0.7
    • WIDTH INCHES2.83
    • TYPELight Meter
    • STORAGE TEMPERATURE RANGE14° to 140°F (-10° to 60°C) @ < 70 Percent RH
    • RANGE0-20,000 lux / 0-2,000 ft-cd

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!