Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WB535642

MPN #: SK-4

OLFA® SK-4 Self-Retracting Safety Knife

Product Description
Safety experts rely on OLFA® cutting tools like this Self-Retracting Safety Knife for their enhanced level of protection. This Level One safety cutter features a textured, slip-resistant ergonomic handle that increases grip and control for safer use. A gently curved blade slider and spring blade that automatically retracts add to the knife's safety. With a simple flip of the blade, this knife is easy to use for both right- and left-handed users. Use this knife for cutting light to heavy-duty materials such as cardboard, packaging, film, bagged goods, trimmings, shrink wrap, strapping, and tape.

Features:
  • Spring-activated, self-retracting blade
  • High-impact ABS handle
  • Textured blade slide with thumb-stop for precise control
  • Heavy-gauge stainless steel channel provides secure blade hold
  • Lanyard hole for tethering
  • Preloaded with SKB-2 Safety Blade
  • Accepts SKB-2, SKB-2S, RSKB, and HOB Safety Blades
  • Cutting depth up to .75-inch (19mm)
PRICE
$13.50

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.63 in

Product Details

TypeSafety Utility
Handle MaterialPlastic
Grip StyleTextured Plastic
FeaturesAutomatic Self Retracting
ColorYellow
Blade TypeSafety
Manufacturers Part NumberSK-4
Handle TypePlastic
BrandOLFA