Take 15% off your entire order!

Offer applied at checkout

Hi-Craft™ HC523 6" Clipped Angle Joint Knife

Hi-Craft™ HC523 6" Clipped Angle Joint Knife

Item #: WBB1639879

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hi-Craft™ HC523 6" Clipped Angle Joint Knife

Features:
  • The unique angle allows the user to give the proper amount of pressure in hard-to-reach places and awkward corners and angles for a professional finish
  • The joint knife has a 6" polished steel work surface
  • The soft grip handle features a hammer end for nail setting
  • Hi-Craft™ offers valued-priced trade tools for tradesmen and homeowners
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Hi-Craft™ is a wholly owned subsidiary of Kraft Tool Co.®. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

  • HANDLE MATERIALSoft Grip
  • FINISHPolished
  • HANDLE LENGTH INCHES4-1/2
  • WIDTH INCHES6
  • COLOR FINISHGreen, Black & Silver
  • DESCRIPTIONClipped Angle Joint Knife
  • HEIGHT INCHES1
  • BLADE MATERIALSteel
  • MANUFACTURERS PART NUMBERHC523
  • WEIGHT LBS0.27
  • LENGTH INCHES9-1/4
  • CONSTRUCTIONSturdy Steel
  • APPLICABLE MATERIALDrywall
  • BRANDHi-Craft™
  • BLADE SHAPEClipped Angle
  • BLADE WIDTH INCHES4-3/4
  • BLADE LENGTH INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hi-Craft™ HC522 4-1/4" Diamond-Shaped Joint Knife - Pkg Qty 5

Item #: B1639876

Not Yet Rated

Usually ships in 3 to 6 days

$30.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hi-Craft™ HC523 6" Clipped Angle Joint Knife

Hi-Craft™ HC523 6" Clipped Angle Joint Knife

Item #: WBB1639879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant