Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/32" Type 7018 Arc Welding Electrode - Pkg of 10 Lbs. - Firepower 1440-0197

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

3/32" Type 7018 Arc Welding Electrode - Pkg of 10 Lbs. - Firepower 1440-0197

Item #: WBB2263945

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
3/32" Type 7018 Arc Welding Electrode - Pkg of 10 Lbs. - Firepower 1440-0197

Features:
  • Premium AWS Class E-7018
  • Low Hydrogen Type
  • Designed to produce X-Ray quality welds
  • Medium to low penetration
  • Best used with clean or prepared welding surface
  • AC or DC, reverse polarity
  • 70,000 PSI tensile strength


Documents

Documents are in PDF format

Product Specifications

    • POLARITYAC/DC
    • TENSILE STRENGTH70,000 PSI
    • MANUFACTURERS PART NUMBER1440-0197
    • DESCRIPTIONArc Welding Electrode
    • SIZE3/32"
    • COUNTRY OF ORIGINImport
    • TYPEType 7018 (Low Hydrogen)
    • BRANDFirepower®
    • PACKAGE QUANTITY10 Lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!