Take 15% off your entire order!

Offer applied at checkout

Forney® E6013 Mild Steel Welding Rod - 3/32" - 1 LBS. Package

Forney® E6013 Mild Steel Welding Rod - 3/32" - 1 LBS. Package

Item #: WBB2397241

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • E7014
  • E7018 AC
  • E6011
  • E6013
  • E7018

E6013

  • SELECT
  • AC/DCEN/DCEP
  • AC/DCEP

AC/DCEN/DCEP

$5.79 up to 50% OFF

Price: $2.91

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

E6013 mild steel "General Purpose" is an all-position, general purpose rod with medium to shallow penetration. Medium to heavy slag is easily removed. Excellent for poorly fitted joints. Smaller sizes of rod are well suited to low heat on thin metals. Use on all types of mild steel where ease of operation and good appearance is required. Great for light gauge metal, sheet metal, duct work, etc.

Product Specifications

  • BRANDForney®
  • MANUFACTURERS PART NUMBER30301
  • AMPS50-70
  • POLARITYAC/DCEN/DCEP
  • SIZE3/32"
  • TENSILE STRENGTH83000
  • TYPEE6013
  • PACKAGE QUANTITY1 Lb.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forney® E6013 Mild Steel Welding Rod - 3/32" - 1 LBS. Package

Forney® E6013 Mild Steel Welding Rod - 3/32" - 1 LBS. Package

Item #: WBB2397241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant