Heavy Duty Micro-Jet Torch With Extended Flame Nozzle

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Heavy Duty Micro-Jet Torch With Extended Flame Nozzle

Item #: WBB261038

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The Micro-Jet 310 is a pocket sized auto-ignition torch with an extended nozzle to access hard-to-reach areas: Piezo electronic ignition system Extended nozzle so you can put the flame where you need it. Powered by CF-30 refillable fuel cell or similar lighter, inexpensive and readily available. Flame temperature up to 1300°C(2400°F) Windproof flame and waterproof igntion make the Micro-Jet idealfor camping and outdoor use. Compact size allows the unit to fit easily into any first aid / survival kit or tool kit. Child resistant for safety. A Must for: Camping First Aid / Survival Kits, Household Repairs, Laboratories. Ideal for: Hobbies, Do-It-Yourself Repairs, Odd Jobs

Product Specifications

    • CAPACITY10 ml
    • BLOW TORCH FUNCTION2400° F
    • MANUFACTURERS PART NUMBERMJ-310
    • POWER CAPACITY20 Minutes
    • COLORGray
    • LENGTH5"
    • WIDTH4-1/4"
    • DEPTH1"
    • BRANDSolder-It

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!