Quick Connects, WESTERN ENTERPRISES QDB12
See all 3 items in product family

Quick Connects, WESTERN ENTERPRISES QDB12

Item #: WBB302722

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.02 Save up to 11%
Price: $ 31.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Torch-to-Hose w/Check Valve
  • Brass construction provides long service life
  • Non-interchangeable oxygen and fuel gas connectors
  • Instant closure on reverse flow check valves
  • Spring-loaded locking mechanism responds to fingertip action and achieves a gas-tight connection
  • Double seal socket connection on second sea

Product Specifications

    • GAS TYPEOxygen/Inert Gas
    • MANUFACTURERS PART NUMBER312-QDB12
    • WEIGHT0.25 Lbs.
    • TYPEQuick Connect
    • MATERIALBrass
    • CONNECTION TYPE"QDB100 - Male Plug, QDB101 - Female Socket"
    • BRANDWestern Enterprises

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!