Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermal Dynamics Plasma Replacement Torch - SL 60 (75) T&L - 20 Ft. - 7-5200

Rollover image to zoom in

Click image to enlarge

Thermal Dynamics Plasma Replacement Torch - SL 60 (75) T&L - 20 Ft. - 7-5200

Item #: WBB302840

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $838.22 Save up to 26%
Price: $ 619.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Thermal Dynamics Plasma Replacement Torch - SL 60 (75) T&L - 20 Ft. - 7-5200

1Torch SL60, Light/Medium Duty Plasma Cutting Torch with a Standard RPT (02B) Torch Connection. As a replacement (RPT) torch, the 1Torch has the ability to work on the majority of plasma power supplies on the market today. Its unique design allows the 1Torch the ability to work with high frequency, touch, CD, and moving parts (blow back) start systems.

  • Torch & Leads: SL60, 20' (6.1 m)
  • Gas Pressure: 65-75 PSI
  • Gas Flow: 300 SCFH
  • Amperage Range: 20-80A
  • Duty Cycle: 80A @ 60%, 60A @ 100%
  • Gas Type: Air
  • 75 degree Angle Head


  • Included features:
  • Ergonomic torch handle
  • New phenolic position tube
  • Extended or protected consumable parts
  • Lower consumable parts inventoried and costs
  • Improved leads
  • ATC (Advanced Torch Connection) quick disconnect option
  • ATC Lead extentions
  • One-year torch & lead warranty


  • Industrial applications:
  • HVAC
  • Trailer manufacturing
  • Fabrication shops
  • Ship building
  • Home shop
  • Plumbing
  • Auto body repair
  • Metal stud/building construction.

  • Product Specifications

      • AMPS"20 A [Min], 60 A [Max]"

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed