Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HRF 1400 Medalist™ Flowmeters, VICTOR 0387-0240
See all 8 items in product family

HRF 1400 Medalist™ Flowmeters, VICTOR 0387-0240

Item #: WBB304759

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $203.90 Save up to 28%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
HRF1425-580-CS MEDALISTREG. CLAMSHELL
  • For measuring and regulating gas flow
  • Single stage piston design
  • Teflon seat
  • Made in the U.S.A

Product Specifications

    • BRANDVictor®
    • WEIGHT2.14 lb
    • OUTLET CONNECTION5/8 in - 18 RH(F)
    • INLET CONNECTIONCGA 580
    • GAS TYPE"Argon, Argon/CO2, Carbon Dioxide"
    • BODY MATERIALMachined Brass
    • FLOW"Up to 50 CFH Argon, Up to 38 CFH Co2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed