Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 Heavy Duty Multi-Flame Heating Nozzle - Type MFA - Acetylene - 12" L - 250-350 Series (Clamshell)
See all 21 items in product family

#8 Heavy Duty Multi-Flame Heating Nozzle - Type MFA - Acetylene - 12" L - 250-350 Series (Clamshell)

Item #: WBB303884

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $198.21 Save up to 80%
Price: $ 38.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
#8 Heavy Duty Multi-Flame Heating Nozzle - Type MFA - 250-350 Series - Acetylene
  • Multi-flame heating head for heat treating, straightening, and priming
  • Individual spiral mixer
  • Brass coupling nut with built-in snap ring
  • Double O-ring seal
  • 100% flame tested

Product Specifications

    • ACETYLENE PRESSURE10/15 PSIG
    • HEAD TYPECurved
    • GAS TYPEAcetylene
    • MANUFACTURERS PART NUMBER0323-0272
    • SIZE#8
    • LENGTH12"
    • PROCESSHeating
    • ACETYLENE CONSUMPTION30/80 SCFH
    • FOR USE WITH300 Series Torches
    • OXYGEN CONSUMPTION33/88 SCFH
    • OXYGEN PRESSURE20/30 PSIG
    • BRANDFirepower®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!