Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cylinder Dolly up to 40 lb tank

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Cylinder Dolly up to 40 lb tank

Item #: WBB799404

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Cylinder Dolly up to 40 lb tank

This dolly makes the perfect companion for any Red Dragon® Torch Kit and is ideally suited for LP Gas cylinders up to 40 pounds. The single handle allows the operator to use a torch and move the dolly simultaneously. When the torch is not in operation, it can be stored on the convenient torch bracket. Features rugged, welded tubular steel, with two seven inch steel wheels. The rugged CD-100 also features a solid 1/2" axle, assuring years of dependable use. Comes with an adjustable tank strap. Maximum load capacity is 100 pounds. Made in the USA.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES12
    • HEIGHT INCHES42
    • COLOR FINISHRed
    • BRANDRed Dragon®
    • DESCRIPTIONCylinder Dolly
    • MANUFACTURERS PART NUMBERCD-100
    • WEIGHT LBS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!