Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Journeyman ll™ Welding & Cutting Outfits, VICTOR 0384-2041
See all 14 items in product family

Journeyman ll™ Welding & Cutting Outfits, VICTOR 0384-2041

Item #: WBB302135

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $858.88 Save up to 41%
Price: $ 503.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Journeyman ll™
  • 315°F Torch Handle with flashback arrestors and check valves
  • CA 2460 Cutting Attachment
  • ESS4 Edge Series Regulators - ESS4-125-540 & ESS4-15-510
  • Size 2 Welding nozzle - welds up to 1/8" (3.2mm)
  • 1-1-101 Cutting Tip - Cuts up to 3/4" (19mm)
  • T-Grade Hose 20' x 1/4"
  • Striker and Tip Cleaner
  • Soft sided goggles

Product Specifications

    • CUTTING CAPACITY3/4"
    • GAS TYPEFuel Gas
    • MANUFACTURERS PART NUMBER0384-2041
    • WEIGHT21.66 Lbs.
    • TYPEHeavy Duty
    • BRANDVictor®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!